Motion
8MB-16MJ90

GATES RUBBER CO
8MB-16MJ90

8MB-16MJ90 ADAPTER 7259-08445
MI ITEM #05596020
MFR #8MB-16MJ90
Your Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MB-16MJ90

8MB-16MJ90 ADAPTER 7259-08445
MI ITEM #05596020
MFR #8MB-16MJ90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.08/each(List $64.49)

Overview

Mfr description
8MB-16MJ90 ADAPTER 7259-08445

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Size
    1/2 in
  • Manufacturer Upc Number
    770075179672
  • End 2 Size
    1 in
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    770075179672
  • Material
    Steel
  • Weight
    0.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text