Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type3/8 NPTF
- End 2 Size3/4 in
- End 2 Size Type3/4 ORB
- Weight0.61 lbs
Details
- Adapter Type90° Elbow
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- Description Keyword3/8 in Female Pipe Swivel x 3/4 in Male O-Ring Boss
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-1/16–12
- Manufacturer Upc Number770075177838
- UPC_NO770075177838
Overview
Mfr description
12MB-6FPX90 ADAPTER 7259-07895