Motion
12MB-8FPX90

GATES RUBBER CO
12MB-8FPX90

Adapter Fitting - 1/2 in Female Pipe Swivel x 3/4 in Male O-Ring Boss
MI ITEM #05596037
MFR #12MB-8FPX90
Your Price$40.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MB-8FPX90

Adapter Fitting - 1/2 in Female Pipe Swivel x 3/4 in Male O-Ring Boss
MI ITEM #05596037
MFR #12MB-8FPX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.68/each(List $46.79)

Overview

Mfr description
12MB-8FPX90 ADAPTER 7259-00515

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • End 1 Size
    3/4 in
  • End 1 Thread
    (NPTF) 1/2–14
  • Manufacturer Upc Number
    072053539554
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (SAE) 1-1/16–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    3/4 ORB
  • UPC_NO
    072053539554
  • Material
    Steel
  • Weight
    0.65 lbs
  • Description Keyword
    1/2 in Female Pipe Swivel x 3/4 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text