Overview
Mfr description
12MJ-12MJ-8MP ADAPTER 7259-07395
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC 37° Flare
- End 1 Size3/4 in
- End 1 Thread(SAE) 1-1/16–12
- Manufacturer Upc Number770075187820
- End 2 StyleMale JIC 37° Flare
- End 2 Size3/4 in
- End 2 Thread(SAE) 1-1/16–12
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO770075187820
- End 3 Size1/2 in
- Weight0.63 lbs
- Description Keyword3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid
- End 3 StyleMale Pipe Rigid
- End 3 Thread(NPTF) 1/2–14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data