Motion
20MB-20FPX45

GATES RUBBER CO
20MB-20FPX45

725906615 Adapter Fitting - 1-1/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss
MI ITEM #05596047
MFR #20MB-20FPX45
Price$145.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MB-20FPX45

725906615 Adapter Fitting - 1-1/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss
MI ITEM #05596047
MFR #20MB-20FPX45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.82/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 ORB
  • Weight
    1.59 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    1-1/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/8–12
  • Manufacturer Upc Number
    770075177623
  • UPC_NO
    770075177623

Overview

Mfr description
20MB-20FPX45 ADAPTER 7259-06615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought