Specifications
Dimensions
- End 1 Size1-1/4 in
- End 1 Size Type1-1/4 NPTF
- End 2 Size1-1/4 in
- End 2 Size Type1-1/4 ORB
- Weight1.98 lbs
Details
- Adapter Type90° Elbow
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- Description Keyword1-1/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 1-1/4–11-1/2
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/8–12
- Manufacturer Upc Number072053539578
- UPC_NO072053539578
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)