Overview
Mfr description
8MB-4FPX90 ADAPTER 7259-06175
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- End 1 Size1/4 in
- End 1 Thread(NPTF) 1/4–18
- Manufacturer Upc Number770075177753
- End 2 StyleMale O-Ring Boss
- End 2 Size1/2 in
- End 1 Size Type1/4 NPTF
- End 2 Thread(SAE) 3/4–16
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1/2 ORB
- UPC_NO770075177753
- Weight0.26 lbs
- Description Keyword1/4 in Female Pipe Swivel x 1/2 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data