Motion
4FJX-4MP90

GATES RUBBER CO
4FJX-4MP90

Adapter Fitting - 1/4 in Female JIC 37° Flare Swivel x 1/4 in Male Pipe Rigid
MI ITEM #05596069
MFR #4FJX-4MP90
Your Price$16.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4FJX-4MP90

Adapter Fitting - 1/4 in Female JIC 37° Flare Swivel x 1/4 in Male Pipe Rigid
MI ITEM #05596069
MFR #4FJX-4MP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.64/each(List $19.14)

Overview

Mfr description
4FJX-4MP90 ADAPTER 7259-05325

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC 37° Flare Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    072053689303
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Thread
    (NPTF) 1/4–18
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/4 NPTF
  • UPC_NO
    072053689303
  • Material
    Steel
  • Weight
    0.10 lbs
  • Description Keyword
    1/4 in Female JIC 37° Flare Swivel x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text