Overview
Mfr description
12MJ-12MJ-10MB ADAPTER 7259-08985
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC 37° Flare
- End 1 Size3/4 in
- End 1 Thread(SAE) 1-1/16–12
- Manufacturer Upc Number770075180265
- End 2 StyleMale JIC 37° Flare
- End 2 Size3/4 in
- End 2 Thread(SAE) 1-1/16–12
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO770075180265
- End 3 Size5/8 in
- Weight0.72 lbs
- Description Keyword3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 5/8 in Male O-Ring Boss
- End 3 StyleMale O-Ring Boss
- End 3 Thread(SAE) 7/8–14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data