Motion
16MP-12FPL

GATES RUBBER CO
16MP-12FPL

Adapter Fitting - 3/4 in Female Pipe Rigid x 1 in Male Pipe Rigid
Mi Item #05596088
MFR #16MP-12FPL
Price$24.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MP-12FPL

Adapter Fitting - 3/4 in Female Pipe Rigid x 1 in Male Pipe Rigid
Mi Item #05596088
MFR #16MP-12FPL

Mfr description
16MP-12FPL ADAPTER 7259-05735
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.43/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    1 NPTF
  • Weight
    0.52 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/4 in Female Pipe Rigid x 1 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Manufacturer Upc Number
    770075173366
  • Material
    Steel
  • UPC_NO
    770075173366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)