Overview
Mfr description
16MP-24FPL ADAPTER 7259-08645
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1-1/2 in
- End 1 Thread(NPTF) 1-1/2–11-1/2
- Manufacturer Upc Number770075173410
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1-1/2 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1 NPTF
- UPC_NO770075173410
- Weight1.25 lbs
- Description Keyword1-1/2 in Female Pipe Rigid x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data