Motion
4MP-2FPL
725908615 Adapter Fitting - 1/8 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
Mi Item #05596094
MFR #4MP-2FPL
Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725908615 Adapter Fitting - 1/8 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
Mi Item #05596094
MFR #4MP-2FPL

Mfr description
4MP-2FPL ADAPTER 7259-08615
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.56/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Weight
    0.07 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Manufacturer Upc Number
    770075173106
  • UPC_NO
    770075173106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)