Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 NPTF
- End 2 Size1/4 in
- End 2 Size Type1/4 NPTF
- Weight0.09 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/4–18
- Manufacturer Upc Number770075173120
- UPC_NO770075173120
Overview
Mfr description
4MP-4FPL ADAPTER 7259-00475