Motion
4MP-8FPL
Adapter Fitting - 1/2 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
MI ITEM #05596096
MFR #4MP-8FPL
Your Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 1/2 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
MI ITEM #05596096
MFR #4MP-8FPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.39/each(List $15.40)

Overview

Mfr description
4MP-8FPL ADAPTER 7259-05515

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/2–14
  • Manufacturer Upc Number
    770075173151
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/4 NPTF
  • UPC_NO
    770075173151
  • Material
    Steel
  • Weight
    0.26 lbs
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text