Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 NPTF
- End 2 Size1/2 in
- End 2 Size Type1/2 NPTF
- Weight0.57 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- Manufacturer Upc Number770075173298
- UPC_NO770075173298
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)