Motion
10MFFOR-10FJX

GATES RUBBER CO
10MFFOR-10FJX

725906335 Adapter Fitting - 5/8 in Female JIC 37° Flare Swivel x 5/8 in Male Flat Face O-Ring
Mi Item #05596101
MFR #10MFFOR-10FJX
Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MFFOR-10FJX

725906335 Adapter Fitting - 5/8 in Female JIC 37° Flare Swivel x 5/8 in Male Flat Face O-Ring
Mi Item #05596101
MFR #10MFFOR-10FJX

Mfr description
10MFFOR-10FJX ADAPTER 7259-06335
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.21/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 FFOR
  • Weight
    0.28 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to Flat Face O-Ring
  • Description Keyword
    5/8 in Female JIC 37° Flare Swivel x 5/8 in Male Flat Face O-Ring
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    (SAE) 7/8–14
  • Manufacturer Upc Number
    770075188810
  • UPC_NO
    770075188810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)