Motion
4MFFOR-4FJX

GATES RUBBER CO
4MFFOR-4FJX

725909995 Adapter Fitting - 1/4 in Female JIC 37° Flare Swivel x 1/4 in Male Flat Face O-Ring
MI ITEM #05596104
MFR #4MFFOR-4FJX
Price$16.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MFFOR-4FJX

725909995 Adapter Fitting - 1/4 in Female JIC 37° Flare Swivel x 1/4 in Male Flat Face O-Ring
MI ITEM #05596104
MFR #4MFFOR-4FJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.09/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 FFOR
  • Weight
    0.08 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to Flat Face O-Ring
  • Description Keyword
    1/4 in Female JIC 37° Flare Swivel x 1/4 in Male Flat Face O-Ring
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    770075188759
  • UPC_NO
    770075188759

Overview

Mfr description
4MFFOR-4FJX ADAPTER 7259-09995

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought