Motion
6MFFOR-6FJX

GATES RUBBER CO
6MFFOR-6FJX

Adapter Fitting - 3/8 in Female JIC 37° Flare Swivel x 3/8 in Male Flat Face O-Ring
MI ITEM #05596105
MFR #6MFFOR-6FJX
List Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MFFOR-6FJX

Adapter Fitting - 3/8 in Female JIC 37° Flare Swivel x 3/8 in Male Flat Face O-Ring
MI ITEM #05596105
MFR #6MFFOR-6FJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.98/each for your price

Overview

Mfr description
6MFFOR-6FJX ADAPTER 7259-05135

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female JIC 37° Flare Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to Flat Face O-Ring
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    770075188773
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Thread
    (SAE) 9/16–18
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    3/8 FFOR
  • UPC_NO
    770075188773
  • Material
    Steel
  • Weight
    0.14 lbs
  • Description Keyword
    3/8 in Female JIC 37° Flare Swivel x 3/8 in Male Flat Face O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text