Motion
8MFFOR-8FJX

GATES RUBBER CO
8MFFOR-8FJX

Adapter Fitting - 1/2 in Female JIC 37° Flare Swivel x 1/2 in Male Flat Face O-Ring
Mi Item #05596106
MFR #8MFFOR-8FJX
Price$19.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MFFOR-8FJX

Adapter Fitting - 1/2 in Female JIC 37° Flare Swivel x 1/2 in Male Flat Face O-Ring
Mi Item #05596106
MFR #8MFFOR-8FJX

Mfr description
8MFFOR-8FJX ADAPTER 7259-05365
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.16/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 FFOR
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to Flat Face O-Ring
  • Description Keyword
    1/2 in Female JIC 37° Flare Swivel x 1/2 in Male Flat Face O-Ring
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    (SAE) 3/4–16
  • Manufacturer Upc Number
    770075188797
  • Material
    Steel
  • UPC_NO
    770075188797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)