Motion
24MJ-24BKHD90

GATES RUBBER CO
24MJ-24BKHD90

725909325 Adapter Fitting - 1-1/2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare
MI ITEM #05596110
MFR #24MJ-24BKHD90
List Price$189.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24MJ-24BKHD90

725909325 Adapter Fitting - 1-1/2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare
MI ITEM #05596110
MFR #24MJ-24BKHD90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.55/each for your price

Overview

Mfr description
24MJ-24BKHD90 ADAPTER 7259-09325

Specifications

  • Adapter Type
    90° Elbow - Bulkhead
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    (SAE) 1-7/8–12
  • Manufacturer Upc Number
    770075183686
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 JIC 37°
  • End 2 Thread
    (SAE) 1-7/8–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1-1/2 JIC 37°
  • UPC_NO
    770075183686
  • Weight
    2.39 lbs
  • Description Keyword
    1-1/2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought