Motion
32MJ-32FJX45

GATES RUBBER CO
32MJ-32FJX45

725907935 Adapter Fitting - 2 in Female JIC 37° Flare Swivel x 2 in Male JIC 37° Flare
Mi Item #05596112
MFR #32MJ-32FJX45
Price$491.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32MJ-32FJX45

725907935 Adapter Fitting - 2 in Female JIC 37° Flare Swivel x 2 in Male JIC 37° Flare
Mi Item #05596112
MFR #32MJ-32FJX45

Mfr description
32MJ-32FJX45 ADAPTER 7259-07935
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.34/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    2 JIC 37°
  • End 2 Size
    2 in
  • End 2 Size Type
    2 JIC 37°
  • Weight
    6.62 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    2 in Female JIC 37° Flare Swivel x 2 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 2-1/2–12
  • Manufacturer Upc Number
    770075183112
  • UPC_NO
    770075183112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)