Motion
6MJ-4FJX90

GATES RUBBER CO
6MJ-4FJX90

Adapter Fitting - 1/4 in Female JIC 37° Flare Swivel x 3/8 in Male JIC 37° Flare
MI ITEM #05596113
MFR #6MJ-4FJX90
Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MJ-4FJX90

Adapter Fitting - 1/4 in Female JIC 37° Flare Swivel x 3/8 in Male JIC 37° Flare
MI ITEM #05596113
MFR #6MJ-4FJX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.66/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    3/8 JIC 37°
  • Weight
    0.11 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1/4 in Female JIC 37° Flare Swivel x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    770075183181
  • Material
    Steel
  • UPC_NO
    770075183181

Overview

Mfr description
6MJ-4FJX90 ADAPTER 7259-06905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought