Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size1 in
- Weight1.09 lbs
Details
- Adapter TypeTee
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Manufacturer Upc Number770075180449
- MaterialSteel
- UPC_NO770075180449
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)