Motion
20MB-20MJ-20MJ

GATES RUBBER CO
20MB-20MJ-20MJ

725907535 Tee - 1-1/4 in Male O-Ring Boss x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
Mi Item #05596125
MFR #20MB-20MJ-20MJ
Price$133.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MB-20MJ-20MJ

725907535 Tee - 1-1/4 in Male O-Ring Boss x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
Mi Item #05596125
MFR #20MB-20MJ-20MJ

Mfr description
20MB-20MJ-20MJ ADAPTER 7259-07535
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.55/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • End 3 Size
    1-1/4 in
  • Weight
    1.79 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1-1/4 in Male O-Ring Boss x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/8–12
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 1-5/8–12
  • Manufacturer Upc Number
    072053539813
  • UPC_NO
    072053539813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)