Motion
10MFFOR-10FFORX-10MFFOR

GATES RUBBER CO
10MFFOR-10FFORX-10MFFOR

725906815 Tee - 5/8 in Male Flat Face O-Ring x 5/8 in Female Flat Face O-Ring Swivel x 5/8 in Male Flat Face O-Ring
MI ITEM #05596131
MFR #10MFFOR-10FFORX-10MFFOR
Price$52.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MFFOR-10FFORX-10MFFOR

725906815 Tee - 5/8 in Male Flat Face O-Ring x 5/8 in Female Flat Face O-Ring Swivel x 5/8 in Male Flat Face O-Ring
MI ITEM #05596131
MFR #10MFFOR-10FFORX-10MFFOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.24/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • End 3 Size
    5/8 in
  • Weight
    0.69 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 5/8 in Female Flat Face O-Ring Swivel x 5/8 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 2 Style
    Female Flat Face O-Ring Swivel
  • End 3 Style
    Male Flat Face O-Ring
  • Manufacturer Upc Number
    072053540772
  • Material
    Steel
  • UPC_NO
    072053540772

Overview

Mfr description
10MFFOR-10FFORX-10MFFOR ADPTR 7259-06815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought