Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
- End 3 Size1-1/4 in
- Weight1.98 lbs
Details
- Adapter TypeTee
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Description Keyword1-1/4 in Male Flat Face O-Ring x 1-1/4 in Female Flat Face O-Ring Swivel x 1-1/4 in Male Flat Face O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 2 StyleFemale Flat Face O-Ring Swivel
- End 3 StyleMale Flat Face O-Ring
- Manufacturer Upc Number072053689723
- UPC_NO072053689723
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)