Motion
8MFFOR-8FFORX-8MFFOR

GATES RUBBER CO
8MFFOR-8FFORX-8MFFOR

Adapter Fitting - 1/2 in Male Flat Face O-Ring x 1/2 in Female Flat Face O-Ring Swivel x 1/2 in Male Flat Face O-Ring
Mi Item #05596135
MFR #8MFFOR-8FFORX-8MFFOR
Price$42.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MFFOR-8FFORX-8MFFOR

Adapter Fitting - 1/2 in Male Flat Face O-Ring x 1/2 in Female Flat Face O-Ring Swivel x 1/2 in Male Flat Face O-Ring
Mi Item #05596135
MFR #8MFFOR-8FFORX-8MFFOR

Mfr description
8MFFOR-8FFORX-8MFFOR ADAPTER 7259-00225
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.22/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Weight
    0.35 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 1/2 in Female Flat Face O-Ring Swivel x 1/2 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 2 Style
    Female Flat Face O-Ring Swivel
  • End 3 Style
    Male Flat Face O-Ring
  • Manufacturer Upc Number
    072053540765
  • Material
    Steel
  • UPC_NO
    072053540765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)