Motion
16MP-6MP
16MP-6MP ADAPTER 7259-07325
Mi Item #05596138
MFR #16MP-6MP
Price$32.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16MP-6MP ADAPTER 7259-07325
Mi Item #05596138
MFR #16MP-6MP

Mfr description
16MP-6MP ADAPTER 7259-07325
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.48/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)