Specifications
Dimensions
- End 1 Size1-1/4 in
- End 1 Size Type1 NPTF, 1-1/4 NPTF
- End 2 Size1 in
- End 2 Size Type1 NPTF, 1-1/4 NPTF
- Weight0.61 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1-1/4 in Male Pipe Rigid x 1 in Male Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 1-1/4–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- Manufacturer Upc Number770075172352
- MaterialSteel
- UPC_NO770075172352