Motion
20MP-20MP90

GATES RUBBER CO
20MP-20MP90

Adapter Fitting - 1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid
MI ITEM #05596157
MFR #20MP-20MP90
List Price$96.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MP-20MP90

Adapter Fitting - 1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid
MI ITEM #05596157
MFR #20MP-20MP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.78/each for your price

Overview

Mfr description
20MP-20MP90 ADAPTER 7259-08575

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • Manufacturer Upc Number
    072053538977
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1-1/4 NPTF
  • UPC_NO
    072053538977
  • Material
    Steel
  • Weight
    1.26 lbs
  • Description Keyword
    1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text