Motion
12MFFOR-12MFFOR-12MFFOR

GATES RUBBER CO
12MFFOR-12MFFOR-12MFFOR

725904845 Tee - 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
MI ITEM #05596161
MFR #12MFFOR-12MFFOR-12MFFOR
Price$67.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MFFOR-12MFFOR-12MFFOR

725904845 Tee - 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
MI ITEM #05596161
MFR #12MFFOR-12MFFOR-12MFFOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.75/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Weight
    0.86 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 2 Style
    Male Flat Face O-Ring
  • End 3 Style
    Male Flat Face O-Ring
  • Manufacturer Upc Number
    770075188230
  • UPC_NO
    770075188230

Overview

Mfr description
12MFFOR-12MFFOR-12MFFOR ADPTR 7259-04845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought