Motion
14FJ-CAP
Adapter Fitting - 7/8 in Female JIC 37° Flare
MI ITEM #05596165
MFR #14FJ-CAP
Your Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 7/8 in Female JIC 37° Flare
MI ITEM #05596165
MFR #14FJ-CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.09/each(List $15.05)

Overview

Mfr description
14FJ-CAP ADAPTER 7259-00445

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Size
    7/8 in
  • End 1 Thread
    (SAE) 1-3/16–12
  • Manufacturer Upc Number
    770075180975
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    770075180975
  • Material
    Steel
  • Weight
    0.24 lbs
  • Description Keyword
    7/8 in Female JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text