Motion
24MB-PLUG
725905185 Plug - 1-1/2 in Male O-Ring Boss, (SAE) 1-7/8–12 Thread
Mi Item #05596168
MFR #24MB-PLUG
Price$42.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725905185 Plug - 1-1/2 in Male O-Ring Boss, (SAE) 1-7/8–12 Thread
Mi Item #05596168
MFR #24MB-PLUG

Mfr description
24MB-PLUG ADAPTER 7259-05185
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.88/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • Weight
    0.86 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1-1/2 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-7/8–12
  • Manufacturer Upc Number
    072053539288
  • UPC_NO
    072053539288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)