Motion
2MB-PLUG
725905415 Plug - 1/8 in Male O-Ring Boss, (SAE) 5/16–24 Thread
Mi Item #05596171
MFR #2MB-PLUG
Price$4.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725905415 Plug - 1/8 in Male O-Ring Boss, (SAE) 5/16–24 Thread
Mi Item #05596171
MFR #2MB-PLUG

Mfr description
2MB-PLUG ADAPTER 7259-05415
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.59/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/8 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 5/16–24
  • Manufacturer Upc Number
    072053539271
  • UPC_NO
    072053539271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)