Overview
Mfr description
32FP-32FP-32FP ADAPTER 7259-07245
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe Rigid
- End 1 Size2 in
- End 1 Thread(NPTF) 2–11-1/2
- Manufacturer Upc Number770075176008
- End 2 StyleFemale Pipe Rigid
- End 2 Size2 in
- End 2 Thread(NPTF) 2–11-1/2
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO770075176008
- End 3 Size2 in
- Weight4.30 lbs
- Description Keyword2 in Female Pipe Rigid x 2 in Female Pipe Rigid x 2 in Female Pipe Rigid
- End 3 StyleFemale Pipe Rigid
- End 3 Thread(NPTF) 2–11-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data