Overview
Mfr description
32MB-PLUG ADAPTER 7259-07615
Specifications
- Adapter TypePlug
- End 1 StyleMale O-Ring Boss
- End 1 Size2 in
- End 1 Thread(SAE) 2-1/2–12
- Manufacturer Upc Number072053539295
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO072053539295
- Weight1.66 lbs
- Description Keyword2 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data