Motion
32MFFOR-PLUG

GATES RUBBER CO
32MFFOR-PLUG

725909655 Plug - 2 in Male Flat Face O-Ring
Mi Item #05596174
MFR #32MFFOR-PLUG
Price$132.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32MFFOR-PLUG

725909655 Plug - 2 in Male Flat Face O-Ring
Mi Item #05596174
MFR #32MFFOR-PLUG

Mfr description
32MFFOR-PLUG ADAPTER 7259-09655
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.24/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • Weight
    1.26 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    2 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • Manufacturer Upc Number
    770075188049
  • UPC_NO
    770075188049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)