Overview
Mfr description
8MFFOR-8MFFOR-8MFFOR ADAPTER 7259-04825
Specifications
- Adapter TypeTee
- End 1 StyleMale Flat Face O-Ring
- End 1 Size1/2 in
- Manufacturer Upc Number770075188193
- End 2 StyleMale Flat Face O-Ring
- End 2 Size1/2 in
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO770075188193
- End 3 Size1/2 in
- Weight0.30 lbs
- Description Keyword1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
- End 3 StyleMale Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data