Motion
10TSN
10TSN
MI ITEM #05596184
MFR #10TSN
Your Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10TSN
MI ITEM #05596184
MFR #10TSN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.89/each(List $4.47)

Overview

Mfr description
10TSN TUBE SLEEVE NUT 7259-01145
  • For use up to SAE 100R2 maximum working pressure.

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Thread Size
    7/8-14 in
  • End Size
    10
  • End Type
    TSN
  • UPC_NO
    072053164800
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Fitting Type
    Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text