Motion
12TSN
725901155 Sleeve Nut -
Mi Item #05596185
MFR #12TSN
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725901155 Sleeve Nut -
Mi Item #05596185
MFR #12TSN

Mfr description
12TSN TUBE SLEEVE NUT 7259-01155
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.85/each

Specifications

Dimensions

  • End Size
    12
  • Thread Size
    1 1/16-12 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    TSN
  • Fitting Type
    Nut
  • Manufacturer Catalog Number
    7259-01155
  • Manufacturer Upc Number
    072053164817
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Product Types
    Sleeve Nut
  • UPC_NO
    072053164817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)