Motion
14TSN
Tube Sleeve Nut - Steel Material
Mi Item #05596186
MFR #14TSN
Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Sleeve Nut - Steel Material
Mi Item #05596186
MFR #14TSN

Mfr description
14TSN TUBE SLEEVE NUT 7259-01165
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.31/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.8750 in
  • Dash Size
    14
  • End Size
    14
  • Hex Body
    1.3800 in
  • Hex Size
    1.3800 in
  • Outer Diameter
    0.8660 in
  • SAE Size
    -14
  • Size
    14 mm
  • Thread Size
    1 3/16-12 in
  • Weight
    0.19845 lb
  • Width
    1.3800 in

Details

  • Additional Details
    Conforms to SAE and ASME specifications
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    TSN
  • Fitting Type
    Nut
  • Manufacturer Catalog Number
    G60395-0014
  • Material
    Steel
  • Maximum Operating Pressure
    Max SAE 100R2
  • Maximum Working Pressure
    Max SAE 100R2
  • Product Types
    Adapter
  • Standards Met
    SAE, ASME
  • Style
    Straight
  • Type
    Adapter
  • UPC_NO
    072053164824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)