Motion
2TSN
Tube Sleeve Nut - Steel Material
Mi Item #05596190
MFR #2TSN
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Sleeve Nut - Steel Material
Mi Item #05596190
MFR #2TSN

Mfr description
2TSN TUBE SLEEVE NUT 7259-06805
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.1250 in
  • End Size
    2
  • Hex Body
    0.3800 in
  • Hex Size
    0.3800 in
  • Outer Diameter
    0.1300 in
  • Size
    2 mm
  • Thread Size
    5/16-24 in
  • Weight
    0.011 lb
  • Width
    0.3800 in

Details

  • Additional Details
    Conforms to SAE and ASME specifications
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    TSN
  • Fitting Type
    Nut
  • For Use With
    SAE 100R2 maximum working pressure
  • Manufacturer Catalog Number
    G60395-0002
  • Material
    Steel
  • Product Types
    Steel Adapter Accessory
  • Standards Met
    SAE, ASME
  • UPC_NO
    770075180661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)