Motion
32TSN
Tube Sleeve Nut - Steel Material
MI ITEM #05596191
MFR #32TSN
Price$127.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Sleeve Nut - Steel Material
MI ITEM #05596191
MFR #32TSN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.46/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    2.0000 in
  • Dash Size
    32
  • End Size
    32
  • Hex Body
    2.8750 in
  • Hex Size
    2.8750 in
  • Hose Dash Size
    32
  • Outer Diameter
    2.0000 in
  • SAE Size
    -32
  • Size
    1.2600 in
  • Thread Size
    2 1/2-12 in
  • Weight
    11.907 lb
  • Width
    2.8800 in

Details

  • Additional Details
    Conforms to SAE and ASME specifications
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    TSN
  • Fitting Type
    Nut
  • For Use With
    SAE 100R2 Hydraulic Hose
  • Manufacturer Catalog Number
    G60395-0032
  • Material
    Steel
  • Product Types
    Adapter
  • Standards Met
    SAE, ASME
  • UPC_NO
    072053688726

Overview

Mfr description
32TSN TUBE SLEEVE NUT 7259-09055
  • For use up to SAE 100R2 maximum working pressure.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought