Motion
4TSN
7259-01105 Tube Sleeve Nut -
Mi Item #05596192
MFR #4TSN
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-01105 Tube Sleeve Nut -
Mi Item #05596192
MFR #4TSN

Mfr description
4TSN TUBE SLEEVE NUT 7259-01105
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.74/each

Specifications

Dimensions

  • End Size
    4
  • Thread Size
    7/16-20 in
  • Weight
    0.02 lb

Details

  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    TSN
  • Fitting Type
    Nut
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053164763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)