Motion
5TSN
Tube Sleeve Nut - Steel Material
Mi Item #05596193
MFR #5TSN
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Sleeve Nut - Steel Material
Mi Item #05596193
MFR #5TSN

Mfr description
5TSN TUBE SLEEVE NUT 7259-01115
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3125 in
  • Dash Size
    5
  • End Size
    5
  • Hex Body
    0.6300 in
  • Hex Size
    0.6300 in
  • Hose Dash Size
    5
  • Outer Diameter
    0.3150 in
  • SAE Size
    -5
  • Size
    0.1970 in
  • Thread Size
    1/2-20 in
  • Weight
    0.033075 lb
  • Width
    0.6300 in

Details

  • Additional Details
    Conforms to SAE and ASME specifications (rated to SAE 100R2 pressure maximum unless otherwise noted).
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    TSN
  • Fitting Type
    Nut
  • For Use With
    SAE 100R2 Hydraulic Hose
  • Manufacturer Catalog Number
    G60395-0005
  • Material
    Steel
  • Product Types
    Adapter
  • Standards Met
    SAE, ASME
  • Type
    Adapter
  • UPC_NO
    072053164770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)