Overview
Mfr description
8TSN TUBE SLEEVE NUT 7259-01135
- For use up to SAE 100R2 maximum working pressure.
Specifications
- Country of OriginUS
- ManufacturerName (description attribute)Gates
- MaterialSteel
- Thread Size3/4-16 in
- End Size8
- End TypeTSN
- UPC_NO072053164794
- Weight0.06615 lb
- CoatingStandard
- Fitting TypeNut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data