Motion
18611600036

PFANNENBERG
18611600036

Fluted Filter Media - For Use With 10 x 10 in Fan, PF 42500, PF 43000, PFA 40000, PF 42500 R, PF 43000 R, PFA 40000 R, White, Polyester Material
MI ITEM #05596321
MFR #18611600036
Price$110.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18611600036

Fluted Filter Media - For Use With 10 x 10 in Fan, PF 42500, PF 43000, PFA 40000, PF 42500 R, PF 43000 R, PFA 40000 R, White, Polyester Material
MI ITEM #05596321
MFR #18611600036

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$110.60/pk

Specifications

Dimensions

  • Depth
    0.65
  • Height
    7.87
  • Weight
    0.065
  • Width
    8.35

Details

  • Color
    White
  • Filter Efficiency
    91%
  • Filter Quality Class
    G4 Fluted Polyester
  • Manufacturer Product Page
  • Material
    Polyester
  • Product Types
    Fluted Filter Media
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack, Outdoor electrical enclosure, traffic and lighting control panel, irrigation pump panel, outdoor battery charging station

Overview

Mfr description
18611600036 FILTER (PACK OF 5)
  • Original Equipment Parts for PF 42500, PF 43000, PFA 40000, PF 42500 R, PF 43000 R, PFA 40000 R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought