Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
PPE0.45A20N3S

High Purity Economy Grade Pleated Cartridge - Polypropylene Filter Media, 0.45 µm, 20.00 in Long, 60 psid
MI ITEM #05596518
MFR #PPE0.45A20N3S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PPE045A20N3S FILTER

Specifications

  • Cartridge Type
    Pleated - Caged
  • Filter Media Membane Material
    Polypropylene
  • Micron Rating
    0.45 µm
  • Cartridge Length
    20.00 in
  • End Cap Style
    222 w/ Fin
  • Description Keyword
    Polypropylene Filter Media
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    Silicone
  • Retention
    Absolute
  • Differential Pressure
    60 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    176 °F
  • Typical Applications
    Food & Beverage, Photographic, Deionized Water, R.O. Pre-Filtration, Process Water, Fine Chemicals, Plating Chemicals, Wastewater, Produced Water, Cosmetics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought