Motion
RCIA 204

SEALMASTER
RCIA 204

Roller Insert Bearing - Tapered Roller Bearing, 2-1/4 in Bore Dia., 4.4000 in OD, 3.3100 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing
Mi Item #05596529
MFR #RCIA 204
Price$4,748.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RCIA 204

Roller Insert Bearing - Tapered Roller Bearing, 2-1/4 in Bore Dia., 4.4000 in OD, 3.3100 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing
Mi Item #05596529
MFR #RCIA 204

Mfr description
RCIA 204 INSERT BEARING
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted felt-lined flinger seal
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,748.29/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Misalignment Angle
    ±3.0 °
  • Outer Ring Width  
    2.3800 in
  • Outside Diameter  
    4.4000 in
  • Overall Width
    3.3100 in
  • Weight
    8.4 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing
  • Finish Coating
    Uncoated
  • Insert Material
    52100 Bearing Steel
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Lubrication Type
    Lithium; EP; NLGI#2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288488828
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Roller Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Felt Labyrinth Seal
  • Series
    RCIA
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288488828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)