Motion
CB-1-W
00610 Weld on Wall Anchor - Steel Material, Capacity: 5000 lb
Mi Item #05596650
MFR #CB-1-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00610 Weld on Wall Anchor - Steel Material, Capacity: 5000 lb
Mi Item #05596650
MFR #CB-1-W

Mfr description
00610 CB-1-W WELD-ON WALL ANCHOR
  • Install must be performed by certified welder
  • Lightweight and durable
  • Compatible with horizontal lifelines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Or Hole Diameter
    2.75 in

Details

  • Capacity
    5000 lbs
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)